Motion
38A25R18 TIGEAR-2 REDUCER

DODGE
38A25R18 TIGEAR-2 REDUCER

38A25R18 TIGEAR-2 REDUCER
MI ITEM #04142481
MFR #38A25R18 TIGEAR-2 REDUCER
Your Price$5,247.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
38A25R18 TIGEAR-2 REDUCER

38A25R18 TIGEAR-2 REDUCER
MI ITEM #04142481
MFR #38A25R18 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,247.50/each(List $6,559.37)

Overview

Mfr description
38A25R18 TIGEAR-2 REDUCER

Specifications

  • Additional Details
    TG2 QUILL STAINLESS STEEL W/ 1.25" BORE
  • Center Distance
    3.50 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.600 hp
  • Horsepower Rating Normal Duty
    Output 3.98 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • CAD Drawing
  • UPC_NO
    782477516719
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    40 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1.625 in
  • Shaft Length
    Output 4.2 in
  • Torque Rating (in-lb)
    Output 3586 inch pound (pound inch)
  • Bore Diameter
    1.2500 in
  • Thermal Horsepower Rating
    5.1 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2760 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    38
  • Product Compatibility
    NEMA Motor, 180TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought