Motion
40S05LSD112

DODGE
40S05LSD112

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 4.00 in Center Distance, Separate Input, 1.1250 in Input Size, Solid Output, 1.7500 in Output Size, Left Hand Output
MI ITEM #04142483
MFR #40S05LSD112
List Price$8,461.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40S05LSD112

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 4.00 in Center Distance, Separate Input, 1.1250 in Input Size, Solid Output, 1.7500 in Output Size, Left Hand Output
MI ITEM #04142483
MFR #40S05LSD112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,461.12/each for your price

Overview

Mfr description
40S05L TIGEAR-2 RED W/ 1 3/4" O/P SHAFT

Specifications

  • Additional Details
    TG2 QUILL STAINLESS STEEL W/ 1.25" BORE
  • Center Distance
    4.00 in
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.350 hp
  • Horsepower Rating Normal Duty
    Output 19.15 hp
  • Input Type
    Separate
  • Output Bore Type
    Hollow
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.7500 in
  • Output Direction
    Left Hand
  • Style
    Separate Input;Solid Shaft Output
  • Finish Coating
    Standard
  • Maximum Output Torque
    3690 in/lb;416.914 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    12721.914 N, 2860 lbf
  • Series
    Tigear-2
  • Length
    8.5000 in, 215.90 mm
  • Manufacturer Reducer Size
    40
  • CAD Drawing
  • Manufacturer Catalog Number
    40S05LSD112
  • UPC_NO
    782477504501
  • Weight
    160 lbs
  • Horsepower
    Input 21.6600 hp, Output 20.4900 hp
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    30 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 1.125 in|Output 1.75 in
  • Shaft Length
    Input 1.81 in|Output 3.76 in
  • Torque Rating (in-lb)
    Output 3449 inch pound (pound inch)
  • Bore Diameter
    1.2500 in
  • Thermal Horsepower Rating
    22.2 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2860 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    40
  • Width
    5.0000 in, 127 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text