Motion
FOOD SAFE TIGEAR-2 30 QUILL 40:1

DODGE
FOOD SAFE TIGEAR-2 30 QUILL 40:1

T2 30 STAINLESS STEEL W/ 1 7/16" HLW O/P
Mi Item #04142496
MFR #FOOD SAFE TIGEAR-2 30 QUILL 40:1
Price$9,614.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 30 QUILL 40:1

T2 30 STAINLESS STEEL W/ 1 7/16" HLW O/P
Mi Item #04142496
MFR #FOOD SAFE TIGEAR-2 30 QUILL 40:1

Mfr description
T2 30 STAINLESS STEEL W/ 1 7/16" HLW O/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,614.39/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.438 in
  • Bore Length
    7.76 inch
  • Case Size
    30
  • Center Distance
    3.00 in
  • Nominal Ratio
    15 : 1
  • Overhung Load
    2300 lbf
  • Ratio
    40:1

Details

  • Additional Details
    TIGEAR-2 REDUCER 1-11/16" BORE
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Input 2.09 hp
  • Housing Material
    Stainless Steel
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    7.040 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    2.87 horsepower
  • Torque Rating (in-lb)
    Output 2324 inch pound (pound inch)
  • UPC_NO
    782477515088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)