Motion
89908-9
Knee Boots - PVC Upper Material, 9 Size
MI ITEM #04142575
MFR #89908-9
Price$77.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knee Boots - PVC Upper Material, 9 Size
MI ITEM #04142575
MFR #89908-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.53/each

Specifications

Dimensions

  • Height
    16 in
  • Men'S Size
    9

Details

  • Application
    Breweries & Bottling, Dairies, Food Processing, Oil Drilling & Refining, Utilities
  • Closure Type
    Slip-On
  • Product Line
    Flex 3
  • Protection Features
    Chemical Protection, Waterproof
  • Shank
    Steel Shank
  • Slip Resistance Features
    Spikes/Cleats
  • Standards Met
    ASTM F2413-05
  • Toe Protection
    Steel Toe
  • Upper Material
    PVC

Overview

Mfr description
89908-9 BOOT, 16" STEEL TOE, BLACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought