Motion
TA6307MSBB X 90 MM STR BORE BUSH KIT

DODGE
TA6307MSBB X 90 MM STR BORE BUSH KIT

TA6307MSBB X 90 MM STR BORE BUSH KIT
MI ITEM #04142725
MFR #TA6307MSBB X 90 MM STR BORE BUSH KIT
List Price$1,346.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA6307MSBB X 90 MM STR BORE BUSH KIT

TA6307MSBB X 90 MM STR BORE BUSH KIT
MI ITEM #04142725
MFR #TA6307MSBB X 90 MM STR BORE BUSH KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,346.13/each for your price

Overview

Mfr description
TA6307MSBB X 90 MM STR BORE BUSH KIT

Specifications

  • Case Included
    Yes
  • Additional Details
    26A20HA14 TIGEAR-2 REDUCER
  • Max Input Horsepower
    3.380 hp
  • Output Bore Type
    Hollow Alternate
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    5 hp
  • Bore Diameter
    1.6880 in
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Housing Material
    Cast Iron
  • Center Distance
    2.6300 in
  • Nominal Ratio
    20 : 1
  • Lubrication
    PAG, Standard Temperature
  • Torque Rating (in-lb)
    1673 in-lb
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought