Motion
INS-DLM-215-CR MOD (RESALE)

DODGE
INS-DLM-215-CR MOD (RESALE)

Ball Insert Bearing - 2.9375 in Bore Diam., Clamp Collar Locking
MI ITEM #04142763
MFR #INS-DLM-215-CR MOD (RESALE)
List Price$1,753.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-DLM-215-CR MOD (RESALE)

Ball Insert Bearing - 2.9375 in Bore Diam., Clamp Collar Locking
MI ITEM #04142763
MFR #INS-DLM-215-CR MOD (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,753.94/each for your price

Overview

Mfr description
138697 INS-DLM-215-CR MOD INSERT

Specifications

  • Bore Diameter
  • Locking Device
    Clamp Collar
  • Max Rpm
    2500 rpm
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    17407 lbf
  • Grease Type
    Krytox GPL 206
  • Maximum Speed
    2500 rpm
  • Static Load Capacity
    13102 lbf
  • UPC_NO
    782477642111
  • Relubricatable
    Yes
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought