Motion
CDUK25-80D-M9B

SMC CORP OF AMERICA
CDUK25-80D-M9B

Compact Air Cylinder - Free Mount Type, 25 mm Bore, 80 mm Stroke
MI ITEM #04142809
MFR #CDUK25-80D-M9B
List Price$210.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUK25-80D-M9B

Compact Air Cylinder - Free Mount Type, 25 mm Bore, 80 mm Stroke
MI ITEM #04142809
MFR #CDUK25-80D-M9B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.16/each for your price

Overview

Mfr description
CDUK25-80D-M9B CYLINDER
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 100mm
  • Non-rotating Rod
  • Double acting
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Free Mount
  • Bore Diameter
  • Stroke
    80 mm
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text