1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Carlisle Food Service Pro
40180-09
Sparta Spectrum Internal Hand-Held Tube Brush, 1" Brush Diameter, 15" Overall, Polyester Bristles, Plastic Handle
MI ITEM #
04145209
MFR #
40180-09
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Abrasive Brushes
Carlisle Food Service Pro 40180-09
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carlisle Food Service Pro
40180-09
Sparta Spectrum Internal Hand-Held Tube Brush, 1" Brush Diameter, 15" Overall, Polyester Bristles, Plastic Handle
MI ITEM #
04145209
MFR #
40180-09
Mfr description
40180-09 BRUSH PIPE STRAIGHT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Brush Diameter
1 in
Overall Length
15 in
Details
Bristle Material
Polyester
Handle Material
Plastic
Handle Type
Handle
Product Type
Internal Hand Tube Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items