1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Sparta
4022505
4022505
MI ITEM #
04145214
MFR #
4022505
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Squeegees
Squeegee Handles and Frames
Sparta 4022505
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sparta
4022505
4022505
MI ITEM #
04145214
MFR #
4022505
Mfr description
4022505 60" HANDLE RED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Handle Diameter
1 in
Handle Length
60 in
Details
Handle Material
Fiberglass
Handle Type
Threaded
Product Types
Squeegee Handle
Squeegee Frame Style
Straight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items