Motion
CQ-D016
Compact Cylinder With Mounting, Bore Size 16 Mm
Mi Item #04145280
MFR #CQ-D016
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size 16 Mm
Mi Item #04145280
MFR #CQ-D016

Mfr description
CQ-D016 MOUNT KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.05/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Cylinder Size
    16 mm

Details

  • Country of Origin
    CN
  • Cylinder Series
    CQ2
  • Hardware Type
    Double Clevis Bracket
  • Magnet
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)