Motion
76188

BRADY
76188

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in, 76.20 mm Width, Polyester Material, For Use with: Machinery
Mi Item #04145371
MFR #76188
Price$142.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76188

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in, 76.20 mm Width, Polyester Material, For Use with: Machinery
Mi Item #04145371
MFR #76188

Mfr description
76188 TAG
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.17/each

Specifications

Dimensions

  • Diameter
    0.3750 in, 9.53 mm
  • Thickness
    0.0098 in, 0.25 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Print Style: Pre Printed | Dispenser Compatible: No | Compliance: OSHA
  • Color
    Black, Red on White
  • For Use With
    Machinery
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    76188
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473761882
  • Material
    Polyester
  • Number Of Pieces
    25
  • Standards Met
    OSHA, RoHS
  • Technical Data Sheet
  • Type
    Pre Printed Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)