Motion
K3B-102
Hydraulic Plug - Brass Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 2200 psi psi, 3/8 in Body Size, Neoprene Seal
Mi Item #04145525
MFR #K3B-102
Price$26.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Brass Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 2200 psi psi, 3/8 in Body Size, Neoprene Seal
Mi Item #04145525
MFR #K3B-102

Mfr description
K3B-102
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.02/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPT
  • Body Size
    3/8 in
  • Weight
    0.134 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Female Thread
  • Flow Rate
    6.70 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Industrial, Oil & Gas, Construction, Mining, Automotive, Agriculture, Food & Beverage
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Neoprene
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    2200 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)