Motion
147
Digital Caliper, Range: 0 to 153mm, 0 to 6", Accuracy: ±0.001", ±0.02mm, Battery: SR-44
Mi Item #04145580
MFR #147
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Caliper, Range: 0 to 153mm, 0 to 6", Accuracy: ±0.001", ±0.02mm, Battery: SR-44
Mi Item #04145580
MFR #147

Mfr description
147 FRACTIONAL DIGITAL CALIPER 6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Resolution
    0.0005 in, 0.01 mm

Details

  • Accuracy
    ±0.001 in, ±0.02 mm
  • Battery Type
    SR-44
  • Display Type
    Digital
  • Includes
    SR-44 Battery
  • Material
    Stainless Steel
  • Measurement Range
    0 to 153 mm, 0 to 6 in
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    Includes Thumb Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)