Motion
2600 R 040 AM /-V

HYDAC CORP
2600 R 040 AM /-V

Hydraulic Return Filter Element - Return, Cartridge, Aquamicron® Superabsorber, 40 micron, 28.2 gpm Max Flow
Mi Item #04145604
MFR #2600 R 040 AM /-V
Price$1,015.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2600 R 040 AM /-V

Hydraulic Return Filter Element - Return, Cartridge, Aquamicron® Superabsorber, 40 micron, 28.2 gpm Max Flow
Mi Item #04145604
MFR #2600 R 040 AM /-V

Mfr description
2600 R 040 AM /-V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,015.08/each

Specifications

Dimensions

  • Element Size
    2600

Details

  • Beta Rating
    ≥100
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Return Line
  • Filter Material
    Aquamicron
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    28.2 gpm
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    40 micron
  • Minimum Temperature
    32 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    Aquamicron
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)