Motion
226.DBZ.HUB SB 1.88

REXNORD INC
226.DBZ.HUB SB 1.88

Disc Coupling Hub - 226 Cplg Size, 1.8750 in Bore
Mi Item #04145648
MFR #226.DBZ.HUB SB 1.88
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
226.DBZ.HUB SB 1.88

Disc Coupling Hub - 226 Cplg Size, 1.8750 in Bore
Mi Item #04145648
MFR #226.DBZ.HUB SB 1.88

Mfr description
716112 226.DBZ.HUB SB 1.88
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Coupling Size Code
    226

Details

  • Manufacturer Catalog Number
    716112
  • Product Type
    Disc Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)