Overview
Mfr description
#299 15/16" OIL HOLE DRILL
Specifications
- Drill Bit Size15/16 in
- Flute Length6-1/8 in
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- Taper Shank Size3MT
- Point Angle118 °
- Point TypeNotched
- Parabolic FlutesNo
- Coolant DeliveryInternal
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length10-3/4 in
- Series299
- Cutting DirectionRight Hand Cut
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data