Motion
HM48T
HM Series Bearing Lock Nut - 300 mm Width
Mi Item #04145743
MFR #HM48T
Price$1,716.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - 300 mm Width
Mi Item #04145743
MFR #HM48T

Mfr description
HM48T BEARING LOCK NUT METRIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,716.82/each

Specifications

Dimensions

  • Overall Height
    34 mm
  • Overall Length
    300 mm
  • Overall Width
    300 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    CH
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176778735
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    029176778735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)