Motion
KM24
KM Series Bearing Lock Nut - 155 mm Width
Mi Item #04145759
MFR #KM24
Price$290.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - 155 mm Width
Mi Item #04145759
MFR #KM24

Mfr description
KM 24 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$290.49/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Overall Height
    20 mm
  • Overall Length
    155 mm
  • Overall Width
    155 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    TW
  • Harmonization Code
    7318158085
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176725869
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    029176725869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)