Motion
MB24
Bearing Lock Washer - 120 mm ID, 164 mm Outside Dia., 138 mm Face Dia., MB Series
Mi Item #04145779
MFR #MB24
Price$42.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 120 mm ID, 164 mm Outside Dia., 138 mm Face Dia., MB Series
Mi Item #04145779
MFR #MB24

Mfr description
MB24 BEARING LOCKWASHER, METRIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.80/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Face Diameter  
    138 mm
  • Key Width
    14 mm
  • Outside Diameter Over Tangs
    164 mm
  • Tang Width  
    12 mm

Details

  • Compatible Lock Nut Number
    KM24
  • Country of Origin
    TW
  • Harmonization Code
    7318220000
  • Manufacturer Upc Number
    029176779688
  • Measurement Standard
    Metric
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    029176779688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)