Motion
8C5X-8RFFORX

GATES RUBBER CO
8C5X-8RFFORX

7237-01085 Flat-Face Swivel -
MI ITEM #04145850
MFR #8C5X-8RFFORX
Price$93.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C5X-8RFFORX

7237-01085 Flat-Face Swivel -
MI ITEM #04145850
MFR #8C5X-8RFFORX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$93.04/each

Specifications

Dimensions

  • Dash Size
    8
  • End Size/Type
    1/2 FFORX
  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.4060 in
  • Overall Length
    2.92 in
  • SAE Size
    J1453 O-Ring Face Seal
  • Thread Size
    13/16-16 ORS
  • Thread Size 1
    13/16-16
  • Weight
    0.29 lb

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FFORX
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Upc Number
    072053288803
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Seal Type
    O-Ring
  • Swivel
    Yes
  • UPC_NO
    072053288803

Overview

Mfr description
8C5X-8RFFORX FITTING 7237-01085
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought