Motion
2100335
Single Lip Grease Seal - Solid, 21.000 in Shaft Dia., 23.000 in OD, 1.250 in Overall Width, HDS6 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04145871
MFR #2100335
List Price$1,717.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Grease Seal - Solid, 21.000 in Shaft Dia., 23.000 in OD, 1.250 in Overall Width, HDS6 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04145871
MFR #2100335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,717.80/each for your price

Overview

Mfr description
2100335 SEAL
  • Full rubber covered seals, metal insert reduces damage to housing during installation
  • Removable spacer lugs separate seals installed in tandem
  • Heavy duty metal case and sealing lip

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    21.000 in
  • Outside Diameter
    23.000 in
  • Overall Width
    1.250 in
  • Design Type
    HDS6
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber with metal insert
  • Operating Temperature Range
    -40 to 210 °F
  • Spring Type
    None
  • Manufacturer Upc Number
    085311230797
  • Compatible Wear Sleeves
    85367;86805;87241;91339
  • Compatible V-Rings
    405252;405303;405500;405504
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal, Heavy Industrial
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    6.76 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text