Motion
TLS 484
Tool Storage Stand - Stand, 18 in Length, 18 in Height, Plastic Material
Mi Item #04145881
MFR #TLS 484
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Storage Stand - Stand, 18 in Length, 18 in Height, Plastic Material
Mi Item #04145881
MFR #TLS 484

Mfr description
TLS484 TOOL STORAGE STAND
  • Accepts handles up to 1-3/8" diameter
  • Compact design requires minimal floor space
  • Made of plastic unaffected by wet tools or humidity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height Or Width
    18 in
  • Overall Length
    18 in

Details

  • Features & Benefits
    •Accepts handles up to 1-3/8" diameter•Compact design requires minimal floor space•Made of plastic unaffected by wet tools or humidity•Assembles easily without tools
  • Material
    Plastic
  • Storage Type
    Stand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)