Overview
Mfr description
1197606 10/PAK STATIC MIXER
Specifications
- TypeNozzle
- For Use With12 ml Dual Anaerobic Cartridge, Loctite 2046 Threadlocker for Food Equipment (1186840)
- Opening Size0.031 in
- Cartridge Size12 ml
- Package Quantity10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data