Motion
1827001471

AVENTICS
1827001471

Rod Clevis - M36x2 Thread Rod Size, For use with CM2 Series Piston Rod Cylinder, Steel Material
Mi Item #04146039
MFR #1827001471
Price$308.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001471

Rod Clevis - M36x2 Thread Rod Size, For use with CM2 Series Piston Rod Cylinder, Steel Material
Mi Item #04146039
MFR #1827001471

Mfr description
1827001471 FEMALE CLEVIS END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.24/each

Specifications

Dimensions

  • Rod - Thread Size
    M36x2 Thread
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    CM2 Series Piston Rod Cylinder
  • Hardware Type
    AP2 Female Rod Clevis
  • Manufacturer Product Page
  • Material
    Steel
  • Mounting Type
    Rod Clevis
  • Replacement Part Type
    Rod Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)