Motion
SC8215G020DC24/DC

ASCO
SC8215G020DC24/DC

Solenoid Valve - Female, 24 V dc, 2-Way, 2-Position, Normally Closed
MI ITEM #04146080
MFR #SC8215G020DC24/DC
List Price$289.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
SC8215G020DC24/DC

Solenoid Valve - Female, 24 V dc, 2-Way, 2-Position, Normally Closed
MI ITEM #04146080
MFR #SC8215G020DC24/DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$289.00/each for your price

Overview

Mfr description
SC8215G020DC24/DC

Specifications

  • Compatible Fluid Type
    Air, Gas, Vacuum
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    4.4 Cv
  • Solenoid Supply Voltage
    24 V dc
  • Orifice Diameter
    3/4 in
  • Seal Material
    Nitrile
  • Body Material
    Aluminum
  • Standards Met
    CE, CSA, FM, UL
  • Operating Pressure Range
    0 to +50 psi
  • Operating Temperature Range
    +32 to +104 °F
  • Number Of Solenoids
    1
  • Solenoid Power Consumption
    11.6 W
  • Solenoid Coil Insulation
    Class F
  • Actuation
    Direct Acting Solenoid
  • Maximum Operating Pressure
    +50 psi
  • Minimum Operating Pressure
    0 psi
  • Overall Length
    2-3/4 in
  • Overall Width
    2.46 in
  • Overall Height
    4.02 in
  • Weight
    0.81 lbs
  • Additional Details
    Return Spring
  • Port 1 Size/Type
    1/2 in NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought