Motion
RSC-120H-1R-10FT

DIAMOND CHAIN COMPANY
RSC-120H-1R-10FT

Roller Chain - Heavy Series, 120 / 1-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #04146185
MFR #RSC-120H-1R-10FT
Price$68.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-120H-1R-10FT

Roller Chain - Heavy Series, 120 / 1-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #04146185
MFR #RSC-120H-1R-10FT

Mfr description
RSC-120H-1R-10FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.35/ft

Specifications

Dimensions

  • Chain Overall Width
    57.66 mm
  • Inside Width
    25.4 mm
  • Link Plate Height
    36.2 mm
  • Link Plate Thickness
    5.56 mm
  • Overall Length
    10 ft
  • Pin Diameter
    11.1 mm
  • Roller Diameter
    22.23 mm
  • Tensile Strength
    151247 N

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Manufacturer Catalog Number
    XS-1192-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647333363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)