Motion
T9503415
5/16\ in Clevis Grab Hook, Grade 70, Yellow Chromate
MI ITEM #04146766
MFR #T9503415
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16\ in Clevis Grab Hook, Grade 70, Yellow Chromate
MI ITEM #04146766
MFR #T9503415

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T9503415 5/16" CHAIN GRAB HOOKS

Specifications

  • Hook Type
    Clevis Grab Hook
  • Hook Size
    5/16 in
  • Weight Capacity
    4700 lbs
  • Material
    Carbon Steel
  • Color
    Gold
  • Hook Grade
    Grade 70
  • Finish Coating
    Yellow Dichromate
  • Trade Size
    5/16 in
  • Hook Opening Size
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought