Motion
1644140930
Toothed Band Saw Blade - Carbon Steel Material, 93 in Long, 3/4 in Wide
MI ITEM #04146773
MFR #1644140930
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Carbon Steel Material, 93 in Long, 3/4 in Wide
MI ITEM #04146773
MFR #1644140930

Mfr description
1644140930 7'9" 3/4 032 14R HEF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    93 in
  • Thickness  
    0.032 in
  • Width  
    3/4 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Constant
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Flexible Back
    Flexible Back
  • Tooth Set
    Raker
  • Tpi
    14
  • Usage Type
    Stationary Band Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)