Motion
NCME125-0250C-XC6

SMC CORP OF AMERICA
NCME125-0250C-XC6

NCM, Air Cylinder
MI ITEM #04146803
MFR #NCME125-0250C-XC6
List Price$57.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCME125-0250C-XC6

NCM, Air Cylinder
MI ITEM #04146803
MFR #NCME125-0250C-XC6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.40/each for your price

Overview

Mfr description
NCME125-0250C-XC6 CYLINDER
  • Double acting single rod
  • Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2, 2
  • XC4 Mounts: nose, rear, double end
  • XC6 Mounts: nose, rear, double end
  • Variety of switches and lead wire lengths
  • Optional rubber bumper

Specifications

  • Series
    NCM
  • Bore Diameter
    1.2500 in
  • Country of Origin
    CN
  • Stroke
  • Body Material
    Stainless Steel
  • Mounting Type
    Double End Mount
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text