Motion
IZS31-NT
Electrode Cartridge - Tungsten, Compressed Air
Mi Item #04147025
MFR #IZS31-NT
Price$41.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrode Cartridge - Tungsten, Compressed Air
Mi Item #04147025
MFR #IZS31-NT

Mfr description
IZS31-NT ELECTRODE CARTRIDGE
  • Replacement electrode cartridges for Series IZS
  • Both high speed and energy saving types
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.21/each

Specifications

Details

  • Air Operation Type
    Compressed Air
  • Material
    Tungsten
  • Type
    Electrode Cartridge
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)