Overview
Mfr description
203005-20-20S FITTING
- Broad selection of styles and sizes
- Good resistance to vibration
- Available in Stainless Steel type 316
- Zinc plated
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
- Interchangeable with all sources
Specifications
- Adapter TypeRun Tee
- End 1 StyleMale JIC 37° Flare-Twin®
- End 1 Size1-1/4 in
- End 1 Thread(SAE) 1-5/8–12
- End 2 StyleMale O-Ring Boss
- End 2 Size1-1/4 in
- End 2 Thread(SAE) 1-5/8–12
- End 3 StyleMale JIC 37° Flare-Twin®
- End 3 Size1-1/4 in
- End 3 Thread(SAE) 1-5/8–12
- MaterialSteel
- Description Keyword1-1/4 in Male JIC 37° Flare-Twin® x 1-1/4 in Male O-Ring Boss x 1-1/4 in Male JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data