Motion
1JC3016W
Hot Mill Seamless Knits - Size L, Band Top Cuff Type, Natural
Mi Item #04147544
MFR #1JC3016W
Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hot Mill Seamless Knits - Size L, Band Top Cuff Type, Natural
Mi Item #04147544
MFR #1JC3016W

Mfr description
1JC3016W BANDED TOP GLOVE
  • Wing Thumb
  • 6 Oz. Non-Woven Lining
  • 10 Oz. 100% Cotton Flannel Nap-Out Palm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.60/each

Specifications

Dimensions

  • Glove Size
    L
  • Size
    L

Details

  • Additional Details
    Double palm provides additional weight, durability and protection. Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
  • Application
    • Float Glass • Foundries and Metal Casting • Ceramics Manufacturing • Forging Operations
  • Color
    Natural
  • Cuff Type
    Band Top
  • Description
    Double palm provides additional weight, durability and protection. Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
  • Description Keyword
    Protection From Heat
  • Lined
    Cotton
  • Manufacturer Upc Number
    072874458966
  • UPC_NO
    072874458966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)