Motion
AS1001F-07-3-X250

SMC CORP OF AMERICA
AS1001F-07-3-X250

AS1001F-07-3-X250 FLOW CONTROL SPL
Mi Item #04147818
MFR #AS1001F-07-3-X250
Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS1001F-07-3-X250

AS1001F-07-3-X250 FLOW CONTROL SPL
Mi Item #04147818
MFR #AS1001F-07-3-X250

Mfr description
AS1001F-07-3-X250 FLOW CONTROL SPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.60/each

Specifications

Dimensions

  • Tube Outside Diameter
    0.1250 in, 0.1563 in, 0.1875 in, 0.2500 in, 3.20 mm, 4 mm, 6 mm
  • Tube Size
    1/8 in

Details

  • Flow Rate
    100 l/min
  • Maximum Operating Pressure
    1 MPa
  • Proof Pressure
    1.5 MPa
  • Type
    Flow Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)