Motion
63-190626-16
Aeroquip 190626 Series Reusable Hose Fittings 2-bolt Swivel Flange
Mi Item #04148017
MFR #63-190626-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190626 Series Reusable Hose Fittings 2-bolt Swivel Flange
Mi Item #04148017
MFR #63-190626-16

Mfr description
FLANGE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    2.88 in
  • Hex Size
    1.31 in
  • Hose Cut-Off Factor
    1.49 in
  • Hose Dash Size
    16
  • Inside Diameter
    0.56 in
  • Length
    2.10 in
  • Overall Length
    2.10 in
  • Overall Weight
    1.68 lb
  • Weight
    1.68 lb
  • Width
    2.88 in

Details

  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Manufacturer Catalog Number
    63-190626-16
  • Material
    Brass and Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)