Motion
OBS SS815TAB-7.5IN TRANSFER-LH

REXNORD INC
OBS SS815TAB-7.5IN TRANSFER-LH

Table Top Chain - Stainless Steel, Straight Running, 7.5000 in Flight Width, 1.5000 in Chain Pitch, Brown Color
Mi Item #04148106
MFR #OBS SS815TAB-7.5IN TRANSFER-LH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS SS815TAB-7.5IN TRANSFER-LH

Table Top Chain - Stainless Steel, Straight Running, 7.5000 in Flight Width, 1.5000 in Chain Pitch, Brown Color
Mi Item #04148106
MFR #OBS SS815TAB-7.5IN TRANSFER-LH

Mfr description
763.33.73 SS815TAB-K7.5 LH TRANSFER
  • SS815TAB Left Hand Transfer 7.5 In Wide Stainless TableTop Chain Manufactured From Austenitic Stainless Steel Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    6-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.48 lbs
  • Weight per Foot
    3.82 lb

Details

  • Base Chain Material
    Austenitic Stainless Steel
  • Chain Material
    Austenitic Stainless Steel
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Austenitic Stainless Steel
  • Flight Material
    Austenitic Stainless Steel
  • Operating Temperature Range
    -100 to +800 °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699924961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)