Motion
UCFX10-32
Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange
MI ITEM #04148107
MFR #UCFX10-32
Price$119.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange
MI ITEM #04148107
MFR #UCFX10-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$119.36/each

Specifications

Dimensions

  • Bore Diameter  
    2 in

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067518512
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067518512

Overview

Mfr description
UCFX10-32 4-BOLT MED DUTY FLG BRG-2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text