Motion
UCF209-28
Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange
Mi Item #04148108
MFR #UCF209-28
Price$78.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange
Mi Item #04148108
MFR #UCF209-28

Mfr description
UCF209-28 4-BOLT FLANGE BEARING1-3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.68/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in

Details

  • Bore Type
    Straight
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067515545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)