Motion
0510512
Transport Chain - 5/16 in, Grade 70 Heat Treated Carbon Steel Steel, 4700 lbs Capacity, 0.34 in Link Dia., 550 ft
MI ITEM #04148121
MFR #0510512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Transport Chain - 5/16 in, Grade 70 Heat Treated Carbon Steel Steel, 4700 lbs Capacity, 0.34 in Link Dia., 550 ft
MI ITEM #04148121
MFR #0510512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0510512 TRANSPORT CHAIN 5/16", Y/C

Specifications

  • Chain Type
    Transport
  • Trade Size
    5/16 in
  • Working Load Capacity
    4700 lbs
  • Link Diameter
  • Overall Length
    550 ft
  • Material
    Steel
  • Description Keyword
    Grade 70 Heat Treated Carbon Steel Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Inside Link Length
  • Inside Link Width
  • Chain Grade
    Grade 70
  • Links Per Foot Or Meter
    11.9/ft
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text