Motion
150D-90BR
Cam & Groove Coupler - 1-1/2 in Female Coupler x 1-1/2 in Female NPT, 90° Elbow
MI ITEM #04148171
MFR #150D-90BR
Price$131.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1-1/2 in Female Coupler x 1-1/2 in Female NPT, 90° Elbow
MI ITEM #04148171
MFR #150D-90BR

Mfr description
150D-90BR 90DEG TYPE D CAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.55/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Details

  • Body Material
    Brass
  • Coupler Type
    Type D Female Coupler x Female Thread
  • End 1 Type
    Female Coupler
  • End 2 Type
    Female NPT
  • Fitting Shape
    90° Elbow
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)