Specifications
Dimensions
- Port Size1/2 NPT
Details
- ApplicationMetering
- Body MaterialSteel
- Connection GenderFemale
- End TypeFemale NPTF
- Max Operating Temperature70 °F, 21 °C
- Maximum Working Pressure5000 psi
- Seal MaterialNitrile Rubber
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)