Motion
G125-D-BR
Cam & Groove Coupler - 1-1/4 in, Female Coupler, x 1-1/4 in, Female NPT, Straight, Brass Handles
Mi Item #04148261
MFR #G125-D-BR
Price$42.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1-1/4 in, Female Coupler, x 1-1/4 in, Female NPT, Straight, Brass Handles
Mi Item #04148261
MFR #G125-D-BR

Mfr description
G125-D-BR GLOBAL C&G 1 1/4" D - BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.08/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • Size
    1-1/4 in

Details

  • Body Material
    Brass
  • Coupler Type
    Type D Female Coupler x Female Thread
  • End 1 Type
    Female Coupler
  • End 2 Type
    Female NPT
  • Fitting Shape
    Straight
  • Material
    ASTMC38000 Forged Brass
  • Pressure Rating
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Type
    Gate Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)