Motion
794519-6-50

MAKITA
794519-6-50

Sanding Disc - 5.0000 in Disc Diameter, Aluminum oxide Abrasive Material, Paper Backing Material, 80 Grit
MI ITEM #04148425
MFR #794519-6-50
Your Price$48.99/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
794519-6-50

Sanding Disc - 5.0000 in Disc Diameter, Aluminum oxide Abrasive Material, Paper Backing Material, 80 Grit
MI ITEM #04148425
MFR #794519-6-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.99/pk(List $73.48)

Overview

Mfr description
794519-6-50 80GR 5"DISC (50PK)
  • Hook-and-loop pattern, eight holes for dust collection
  • Also fits Bosch orbital sanders with eight holes

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Material
    Aluminum oxide
  • Backing Material
    Paper
  • Number Of Vacuum Holes
    8
  • UPC_NO
    088381907842
  • Mounting Type
    Hook & Loop
  • Material Application
    Wood, Paint, Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text