Overview
Mfr description
794520-1-50 120GR 5"DISC (20PK)
Specifications
- Disc Diameter
- Grit Number120
- Abrasive MaterialAluminum oxide
- Backing MaterialPaper
- Number Of Vacuum Holes8
- UPC_NO088381907859
- Mounting TypeHook & Loop
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data