1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAKITA
794523-A-50
Sanding Disc - 5 in Disc Diameter, Paper Backing Material, 100 Grit
MI ITEM #
04148428
MFR #
794523-A-50
List Price
$73.48
/pk
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
MAKITA 794523-A-50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAKITA
794523-A-50
Sanding Disc - 5 in Disc Diameter, Paper Backing Material, 100 Grit
MI ITEM #
04148428
MFR #
794523-A-50
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$73.48
/pk
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
794523-A-50 100GR 5" DISC (20)
Specifications
Disc Diameter
5 in
Grit Number
100
Backing Material
Paper
Number Of Vacuum Holes
8
UPC_NO
088381908900
Mounting Type
Hook & Loop
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought