Motion
C2080HASA1CL

TSUBAKI (UST)
C2080HASA1CL

Attachment Connecting Link - 2080 / 2 in Pitch, A-1 Attachment, Cottered, Stainless Steel Material
Mi Item #04148482
MFR #C2080HASA1CL
Price$101.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HASA1CL

Attachment Connecting Link - 2080 / 2 in Pitch, A-1 Attachment, Cottered, Stainless Steel Material
Mi Item #04148482
MFR #C2080HASA1CL

Mfr description
C2080HAS A-1 CONN LINK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.46/each

Specifications

Dimensions

  • Chain Overall Width
    1.543 in
  • Chain Size & Pitch
    2080 / 2 in
  • Hole Diameter
    0.268 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.906 in
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Center To Attachment End
    0.752 in
  • Pin Diameter
    0.312 in
  • Pin Length
    1.5940 in, 40.48 mm
  • Pitch
    2 in
  • Roller Center To Attachment End
    1.602 in
  • Roller Center To Hole Center
    1.094 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.32 lb
  • Weight per Foot
    0.015 lbs, 0.022 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Cottered
  • Chain Number
    C2080HAS
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    C2080HAS A1 CONN LINK
  • Material
    Stainless Steel
  • Material Specification
    Type 600
  • Number Of Holes
    1
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    A-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039203168
  • Working Load Capacity
    596 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)