Motion
BT-7154-13S737

SKF
BT-7154-13S737

Ball Transfer - BT Series, Carbon Steel Ball and Black Oxide Coated Housing Ball Material
Mi Item #04148541
MFR #BT-7154-13S737
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7154-13S737

Ball Transfer - BT Series, Carbon Steel Ball and Black Oxide Coated Housing Ball Material
Mi Item #04148541
MFR #BT-7154-13S737

Mfr description
BT 7154-13S737 BALL TRANSFER
  • Carbon Steel Ball and Black Oxide Coated Housing Height Adjustable Threaded Studd M20 Thread - 40mm length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Stud Length
    40 mm
  • Thread Size
    M20

Details

  • Ball Material
    Carbon Steel Ball and Black Oxide Coated Housing
  • Mounting
    Height Adjustable Threaded Studd
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)