Motion
KXO20-PP
Open Round Rail Ball Bushing - KXO Series, 1.250 in Shaft Diameter, 2.000 in Outside Diameter, 2.625 in Overall Width, 1490 lbs Load Capacity
Mi Item #04148577
MFR #KXO20-PP
Price$250.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KXO Series, 1.250 in Shaft Diameter, 2.000 in Outside Diameter, 2.625 in Overall Width, 1490 lbs Load Capacity
Mi Item #04148577
MFR #KXO20-PP

Mfr description
KXO20-PP MAX3 LINEAR ALIGNING BALL
  • Open design self-aligning linear ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.21/each

Specifications

Dimensions

  • Inner Ring Width
    2.011 in
  • Outer Ring Width
    2.625 in
  • Outside Diameter
    2.000 in
  • Overall Length
    2.6250 in
  • Overall Width
    2.625 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    1.250 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Load Capacity
    1490 lbs
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -4 to +176 °F
  • Seal Type
    2 Seals
  • Series
    KXO
  • UPC_NO
    4012802022599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)