Motion
PME55-XL
Flange-Mount Ball Bearing Unit - 55 mm Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
MI ITEM #04148596
MFR #PME55-XL
Price$580.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 55 mm Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
MI ITEM #04148596
MFR #PME55-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$580.75/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    150 mm
  • Bore Diameter  
    55 mm
  • Overall Length Diameter  
    185 mm

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    43500 N
  • Radial Static Load Capacity
    29000 N
  • Replacement Bearing
    GRAE55-NPP-B
  • Seal Type
    Double Lip Contact
  • Series
    PME
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802817423

Overview

Mfr description
PME55-XL PILOTED FLANGE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought