Specifications
Dimensions
- Bit Tip Size#2
- Overall Length1-5/16 in
- Shank Diameter1/4 in
Details
- Bit Tip StylePhillips
- Double EndedSingle-Ended
- Individual Bit Or Bit SetIndividual Bit
- MaterialSteel
- Number Of Bits Included1
- Shank TypeInsert
- Tamper ResistantNot Tamper-Resistant
Overview
Mfr description
IWAF32PH22 #2 X 2 PHILLIPS TORSION