Overview
Mfr description
3425712 TE 7-C ROTARY HAMMER DRILL
Specifications
- Maximum Speed900 rpm
- Impact Rate740 bpm
- Variable SpeedVariable Speed
- ReversibleReversible
- ChippingChipping
- Vibration ControlVibration Control
- Drilling Capacity Wood20 mm
- Drilling Capacity Metal13 mm
- Chuck StyleKeyed
- Handle StyleD-Handle
- Amperage6.3 A
- Voltage120 V ac
- Tool Weight3.5 kg
- Number Of Pieces1
- Power Rating6.3 A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data